Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
5/8-18 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel
Mfr # 5513596
Zoro # G8627710
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 3
- Size 5/8-18
- Drill Bit Size 5/8-18
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513596
- Zoro # G8627710
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral FluteHi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pry Bar, Professional, 37" (9837)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (603-4-INS)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps