Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512650
Zoro # G8625096
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 6
- Drill Bit Size 5/8-18
- Drilling Length 0.480
- Shank Diameter 0.48
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512650
- Zoro # G8625096
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 6 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | 0.480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3115)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap (5508833)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide (5508624)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps