Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
5/8-11 TIN Coated Tap Plug Chamfer
Mfr # 5541385
Zoro # G9180905
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-13/16
- Size 5/8-11
- Drill Bit Size 5/8-11
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541385
- Zoro # G9180905
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- DRILL AMERICA 7/16"-14x6" HSS Pulley Tap (DWTET6X7/16-14)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- Kodiak Cutting Tools Taps