Shop All Tap Sets
Kodiak Cutting Tools
5/8-11 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5504983
Zoro # G8597315
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-13/16
- Drill Bit Size 5/8-11
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504983
- Zoro # G8597315
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 19 pcs (2641)
- URREA 3/32" Industrial grande short L-type SAE Hex Key (49-3/32)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap 3 Piece Tap Sets (5499703)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- WIDIA Hand Tap Set, 10 PC, HSS, 1/4-20 to 1/2-20 (16401)
- Kodiak Cutting Tools Tap Sets