Shop All Hand Taps
Kodiak Cutting Tools
5/8-11 High Speed Steel Oversize Hand Tap .005 Oversize Plug
Mfr # 5507150
Zoro # G8618979
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507150
- Zoro # G8618979
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Limit | H11 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bits, 5 Pc Set, 4in, PK6 (1877242)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- KO-KEN ScrewDriver TORX T20H Tamper Resistant 225mm (168T-T20H)
- LISLE Phillips Screwdriver, 2 (30180)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503564)
- DRILL AMERICA 1-7/8"-10 HSS Plug Hand Tap (DWTST1-7/8-10P)
- Kodiak Cutting Tools Hand Taps