Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498790
Zoro # G8590814
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498790
- Zoro # G8590814
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB)
- HHIP Pull Action Latch Toggle Clamp With 350 lbs Holding Capacity (3900-0402)
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2233601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps