Shop All Stub Drills
Kodiak Cutting Tools
5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534056
Zoro # G8642648
product price: $62.55
/pk 12, $5.21/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1562 (5/32)
- Size 0.1562 (5/32)
- Overall Length 2-1/16
- Number of Flutes 2
- Drilling Length 1
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534056
- Zoro # G8642648
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1562 (5/32) |
Size | 0.1562 (5/32) |
Overall Length | 2-1/16 |
Drilling Length | 1 |
Length of Cut | 1 |
Overall Length In | 2-1/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3in ARBOR EXTENSION. 0.75 WELDON SHANK (EX03)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- Kodiak Cutting Tools Stub Drills