Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#52 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483082
Zoro # G8659910
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.0635 (#52)
- Overall Length 1/2
- Material High Speed Steel
- Drill Bit Size 0.0635 (#52)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483082
- Zoro # G8659910
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0635 (#52) |
Overall Length | 1/2 |
Drill Bit Size | 0.0635 (#52) |
Drilling Length | .0585 |
Shank Diameter | 0.0585 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS BACKING FLANGE, ML43-34-3000 (ML43-34-3000)
- CURRENT TOOLS 3-1/2" and 4" Knock-Out Die Adapter (163-766)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- KODIAK CUTTING TOOLS .249 O/U HSS Chucking Reamer Straight Flute Straight Shank (5483962)
- KODIAK CUTTING TOOLS .432 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480211)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- Kodiak Cutting Tools Reamers