Shop All Carbide End Mills
Kodiak Cutting Tools
5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill
Mfr # 86279531
Zoro # G8679696
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13/16
- Number of Flutes 4
- Length of Cut 13/16
- Size 0.3125 (5/16)
- Drill Bit Size 0.3125 (5/16)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 86279531
- Zoro # G8679696
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 13/16 |
Length of Cut | 13/16 |
Size | 0.3125 (5/16) |
Drill Bit Size | 0.3125 (5/16) |
Drilling Length | 5/16 |
Details
Number of Flutes | 4 |
Coating | Uncoated |
Description
End Mills
These items are typically in stock, but do not qualify for the 1-2 day delivery program. Please allow additional transit time from our east coast warehouse or contact us for expedited delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- WAGNER Wagner FURNO 700 Series 0503070 LCD Heat Gun (503070)
- PORTER-CABLE Pad (876739)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub Length (5431239)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Single End 45 Deg. ALTIN Coated (5443603)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- KODIAK CUTTING TOOLS 0.062 Kodiak 3 Flute Long Micro Carbide End Mill (5561650)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450430)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Extra Long Length (5438026)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- Kodiak Cutting Tools End Mills