Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts
Mfr # 5509383
Zoro # G8631965
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-1/8
- Size 5/16-24
- Drill Bit Size 5/16-24
- Drilling Length .318
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509383
- Zoro # G8631965
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-24 |
Drill Bit Size | 5/16-24 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | 3 |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.31 to 0.53-Inch (1656-30)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2072R)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5533902)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps