Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
5/16-18 TIN Coated Tap Plug Chamfer
Mfr # 5541033
Zoro # G9178385
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-1/8
- Size 5/16-18
- Drill Bit Size 5/16-18
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541033
- Zoro # G9178385
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-10MM)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- EKLIND SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short (19203)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND/SQUARE HEADS FG (MT161FG)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps