Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
5/16-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512551
Zoro # G8616906
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 6
- Size 5/16-18
- Drill Bit Size 5/16-18
- Drilling Length 0.240
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512551
- Zoro # G8616906
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 6 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | 0.240 |
Shank Diameter | 0.24 |
Square Size | 0.18 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- RIDGID Caster, Caster (12293)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- KODIAK CUTTING TOOLS #8-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512496)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360854)
- Kodiak Cutting Tools Taps