Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
5/16-18 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5508217
Zoro # G8642130
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-1/8
- Size 5/16-18
- Drill Bit Size 5/16-18
- Drilling Length .318
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508217
- Zoro # G8642130
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-1/8 |
Size | 5/16-18 |
Drill Bit Size | 5/16-18 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 2 |
Coating | ST/OX |
Limit | H3 |
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.30mm (47311)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514839)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (330177)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps