Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.501 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484611
Zoro # G8589089
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Size 0.501 O/U
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.501 O/U
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484611
- Zoro # G8589089
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.501 O/U |
Drill Bit Size | 0.501 O/U |
Drilling Length | .4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Quick Open Utility Knife (9PK)
- PROTO Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel (J60666)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .417 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479881)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS .215 HSS Chucking Reamer Straight Flute Straight Shank (5475855)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers