Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#5-40 TIN Coated Tap Taper Chamfer
Mfr # 5540626
Zoro # G9186968
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Taper
- Overall Length 5/8
- Size #5-40
- Drill Bit Size #5-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540626
- Zoro # G9186968
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- KO-KEN Bit Socket 13mm Hex 160mm 3/8 Sq. Drive (3010M.160-13)
- PROTO Wrench Set, Pneumatic Fan Clutch, 7 Pc (JFP100)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4922)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps