Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#5-40 TIN Coated Tap Plug Chamfer
Mfr # 5540637
Zoro # G9187309
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Plug
- Overall Length 5/8
- Size #5-40
- Drill Bit Size #5-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540637
- Zoro # G9187309
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- Kodiak Cutting Tools Taps