Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#5-40 TIN Coated Tap Bottom Chamfer
Mfr # 5540648
Zoro # G9185376
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Bottom
- Overall Length 5/8
- Size #5-40
- Drill Bit Size #5-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540648
- Zoro # G9185376
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Bottom |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- WESTWARD Hex Rethreading Die, Std 1In, 12 Pitch (10M979)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48246)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps