Shop All Taper Pin Reamers
Kodiak Cutting Tools
.4995 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488241
Zoro # G8652247
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Size 0.4995
- Number of Flutes 6
- Drill Bit Size 0.4995
- Drilling Length .4355
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488241
- Zoro # G8652247
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 8 |
Size | 0.4995 |
Drill Bit Size | 0.4995 |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- KEENSERT Installation Tool, 1/4-28 Tw (TD428L)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- Kodiak Cutting Tools Reamers