Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4995 Carbide Reamer Decimal Size
Mfr # 5463392
Zoro # G9185148
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.4995
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.4995
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463392
- Zoro # G9185148
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4995 |
Overall Length | 4 |
Drill Bit Size | 0.4995 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T15 Round (84002)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $PIN PUNCH 3 PC SET W/HANDLES (KH856-3ST)
- ZORO SELECT Alloy Steel Taper Tap, 9/16-12 (CCT1060-131)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2188 (7/32) Carbide Reamer Standard Sizes (5459872)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Kodiak Cutting Tools Reamers