Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481641
Zoro # G8647539
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4985
- Overall Length 8
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.4985
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481641
- Zoro # G8647539
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4985 |
Overall Length | 8 |
Drill Bit Size | 0.4985 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1/2" X 12" - Spline (202- 8-18)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- MILWAUKEE TOOL $M18 Fuel 1/2" Compact Impact Wrench (ML2855-22)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .019 HSS Chucking Reamer Straight Flute Straight Shank (5472423)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .8745 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482400)
- KODIAK CUTTING TOOLS .331 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478132)
- Kodiak Cutting Tools Reamers