Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
49/64 Reduced 1/2 Shank Drill 118 Deg. Pt
Mfr # 5420767
Zoro # G8599729
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.7656 (49/64)
- Size 0.7656 (49/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420767
- Zoro # G8599729
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.7656 (49/64) |
Size | 0.7656 (49/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length 1/2" Round Shank 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY TWIST SOCKET 3/8" DR 15MM DP WELL (LT4515-D)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (0715753169)
- HUSQVARNA Blade Shaft Wrench (542202292)
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- KODIAK CUTTING TOOLS 1-5/32 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420987)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/64 (55467)
- Kodiak Cutting Tools Reduced Shank Drill Bits