Shop All Taper Length Drill Bits
Kodiak Cutting Tools
45/64 Drill Taper Length 118 Deg. Pt
Mfr # 5414145
Zoro # G8567580
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.7031 (45/64)
- Overall Length 9-1/2
- Number of Flutes 2
- Drilling Length 5-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5414145
- Zoro # G8567580
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.7031 (45/64) |
Size | 0.7031 (45/64) |
Overall Length | 9-1/2 |
Drilling Length | 5-5/8 |
Details
Description
Made with Premium Grade High Speed Steel118 Degree Point Angle Single Point Drill Bit Taper Length for Longer Holemaking Applications Sold in package sizes as shown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7807)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- KODIAK CUTTING TOOLS 51/64 Drill Taper Length 118 Deg. Pt (5414211)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #29 (50239)
- Kodiak Cutting Tools Taper Length Drill Bits