Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#40 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408546
Zoro # G8583148
product price: $24.15
/pk 12, $2.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0980 (#40)
- Size 0.0980 (#40)
- Overall Length 2-3/8
- Number of Flutes 2
- Drilling Length 1-3/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408546
- Zoro # G8583148
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0980 (#40) |
Size | 0.0980 (#40) |
Overall Length | 2-3/8 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set (D04)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- KODIAK CUTTING TOOLS 33/64 Jobber Length Drill Oxided 118 Deg. Pt (5404982)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS E Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5536289)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt (5404729)
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt (5404927)
- KODIAK CUTTING TOOLS #55 Carbide Jobber Length Drill (5440138)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- Kodiak Cutting Tools Jobber Length Drill Bits