Shop All End Mill Sets
Kodiak Cutting Tools
4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310037
Zoro # G8677499
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Stand Shipped Separately
- Overall Length Uncoated
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 4 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310037
- Zoro # G8677499
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Stand Shipped Separately |
Overall Length | Uncoated |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 4 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated |
Details
Number of Flutes | [Delete] |
Style | 4 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated |
Number of Tools | 6pc set - Stand Shipped Separately |
Coating | Uncoated |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/16" (84823)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI (PS0912AW10)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8840R-1 (UT8840R-1)
- RIDGID Foot, Rubber (84472)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 10pc Carbide Ball End Mill Set, Reach 3Xs DIA, LOC 1.5Xs DIA, w/ALTiN (56399912)
- KODIAK CUTTING TOOLS 3 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated (56310030)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN (56399918)
- Kodiak Cutting Tools End Mill Sets