Shop All End Mill Sets
Kodiak Cutting Tools
4 Flute Long Series Carbide End Mill Set, 4pc 1/8-1/2
Mfr # 56310035
Zoro # G8676984
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length Uncoated
- Size 4pc set - Stand Shipped Separately
- Drill Bit Size 4pc set - Stand Shipped Separately
- Drilling Length 4 Flute Long Length 30 Degree Helix in Wooden Stand Uncoated
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310035
- Zoro # G8676984
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | Uncoated |
Size | 4pc set - Stand Shipped Separately |
Drill Bit Size | 4pc set - Stand Shipped Separately |
Drilling Length | 4 Flute Long Length 30 Degree Helix in Wooden Stand Uncoated |
Details
Number of Flutes | [Delete] |
Coating | Uncoated |
Style | 4 Flute Long Length 30 Degree Helix in Wooden Stand Uncoated |
Number of Tools | 4pc set - Stand Shipped Separately |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2885700)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 6 (BT2-D6)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X40)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN (56399918)
- KODIAK CUTTING TOOLS 10pc Carbide Ball End Mill Set, Reach 3Xs DIA, LOC 1.5Xs DIA, w/ALTiN (56399912)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- HHIP 6 Piece 3/8" Shank M42 Cobalt 4 Flute End Mill Set (8000-0005)
- Kodiak Cutting Tools End Mill Sets