Shop All End Mill Sets
Kodiak Cutting Tools
4 Flute ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310027
Zoro # G8678436
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length ALTiN
- Size 6pc set - Stand Shipped Separately
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 4 Flute Stub Length 30 Degree Helix in Wooden Stand ALTiN Coated
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310027
- Zoro # G8678436
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | ALTiN |
Size | 6pc set - Stand Shipped Separately |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 4 Flute Stub Length 30 Degree Helix in Wooden Stand ALTiN Coated |
Details
Number of Flutes | [Delete] |
Coating | ALTiN |
Style | 4 Flute Stub Length 30 Degree Helix in Wooden Stand ALTiN Coated |
Number of Tools | 6pc set - Stand Shipped Separately |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-144 Concrete Tamper, Diametermond 12" X 7 1/2" (82-144)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- RIDGID Penetrating Nozzle, 1/4 In (H-52)
- PELICAN O-Ring Lid for 1610/20 (1623)
- KODIAK CUTTING TOOLS 10pc Carbide Ball End Mill Set, Reach 3Xs DIA, LOC 1.5Xs DIA, w/ALTiN (56399912)
- KODIAK CUTTING TOOLS 10pc Carbide Ball End Mill Set, Reach 8Xs DIA, LOC 1.5Xs DIA, w/ALTiN (56399913)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310042)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- Kodiak Cutting Tools End Mill Sets