Shop All Stub Drills
Kodiak Cutting Tools
#4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402452
Zoro # G8577618
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2090 (#4)
- Size 0.2090 (#4)
- Overall Length 2-3/8
- Number of Flutes 2
- Drilling Length 1-1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402452
- Zoro # G8577618
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2090 (#4) |
Size | 0.2090 (#4) |
Overall Length | 2-3/8 |
Drilling Length | 1-1/4 |
Length of Cut | 1-1/4" |
Overall Length In | 2-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- GYROS Premium Industrial Grade Cobalt Drill Bit, 17/64", 12PK (45-51176)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- Kodiak Cutting Tools Stub Drills