Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 TIN Coated Tap Taper Chamfer
Mfr # 5540582
Zoro # G9185254
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Taper
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540582
- Zoro # G9185254
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. RotaCut Hole Cutter, 3 pack (11132C)
- KO-KEN T Handle TORX T40 250 x 180mm (157T-T40)
- TEKTON 3/8 Inch Drive x 27 mm 6-Point Flare Nut Crowfoot Wrench (WCF16227)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00152040)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330037)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- Kodiak Cutting Tools Taps