Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 TIN Coated Tap Plug Chamfer
Mfr # 5540593
Zoro # G9186934
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Plug
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540593
- Zoro # G9186934
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX Blue Hooks for 21.5" or 37", PK3 (P01H-5)
- PALMGREN Bench Lathe, 115V, 1ph, 8"x12" (9684508)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15469)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps