Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 TIN Coated Tap Bottom Chamfer
Mfr # 5540604
Zoro # G9185610
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Bottom
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540604
- Zoro # G9185610
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Bottom |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw Blade, 5 3/8 in, 30 Teeth (DCB530)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps