Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5513629
Zoro # G8639604
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 3
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513629
- Zoro # G8639604
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-7/8 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Limit | H2 |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7017)
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 31/32 (55462)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps