Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.381 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479133
Zoro # G8596238
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.381
- Material High Speed Steel
- Drill Bit Size 0.381
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479133
- Zoro # G8596238
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.381 |
Drill Bit Size | 0.381 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Putty Knife Flx 1.5" (PT15F)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- PROTO NUT DRIVER 7/32 (PO9207)
- RED DEVIL Red Devil 630-4210 3" Professional Series Putty Knives (630-4210)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS .755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482235)
- DRILL AMERICA .0630 HSS Straight Shank Chucking Reamer (DWRR.0630)
- Kodiak Cutting Tools Reamers