Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412143
Zoro # G8616626
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3750 (3/8)
- Size 0.3750 (3/8)
- Overall Length 5
- Number of Flutes 2
- Drilling Length 3-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412143
- Zoro # G8616626
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3750 (3/8) |
Size | 0.3750 (3/8) |
Overall Length | 5 |
Drilling Length | 3-5/8 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Fractional Size Drill Bits Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- WILTON Wilton 5-1/2"Mechanics Pro Vise (WIL28811)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- KODIAK CUTTING TOOLS #11 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes (5406742)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill (5439038)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/8 (C18450)
- Kodiak Cutting Tools Jobber Length Drill Bits