Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5508459
Zoro # G8612067
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-1/4
- Drill Bit Size 3/8-24
- Drilling Length .381
- Coating ST/OX
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508459
- Zoro # G8612067
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Coating | ST/OX |
Limit | H3 |
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps