Shop All Hex Dies
Kodiak Cutting Tools
3/8-24 Die Hex Rethreading Carbon Steel
Mfr # 5471092
Zoro # G8627029
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8
- Drill Bit Size 3/8-24
- Drilling Length 25/32
- Hex OD 25/32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471092
- Zoro # G8627029
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 3/8 |
Size | 3/8-24 |
Drill Bit Size | 3/8-24 |
Drilling Length | 25/32 |
Details
Hex OD | 25/32 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- KO-KEN Spark Plug Socket 20.8mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-20.8)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- KODIAK CUTTING TOOLS 5/8-18 Die Hex Rethreading Carbon Steel (5471180)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- KODIAK CUTTING TOOLS M12X1.75 Die Hex Rethreading Carbon Steel Metric (5471477)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- KODIAK CUTTING TOOLS M18X1.50 Die Hex Rethreading Carbon Steel Metric (5471532)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hex Rethreading Die (DWTHX11812)
- Kodiak Cutting Tools Dies