Shop All Pipe Taps
Kodiak Cutting Tools
3/8-18 High Speed Steel Taper Pipe Tap NPT
Mfr # 5512067
Zoro # G8602714
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/16
- Size 3/8-18
- Drill Bit Size 3/8-18
- Drilling Length .7
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512067
- Zoro # G8602714
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 3/8-18 |
Drill Bit Size | 3/8-18 |
Drilling Length | .7 |
Shank Diameter | 0.7 |
Square Size | 0.531 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Description
NPT
Taper Pipe Tap
Tap Blank Dimension Chart View
Taper Pipe Tap
Tap Blank Dimension Chart View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- NUPLA Pike Pole, Round, Fiberglass, 88-1/2 In. (6894236)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 10 (8010)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- NORTH AMERICAN TOOL 20386 Tap (20386)
- Kodiak Cutting Tools Taps