Shop All Hand Taps
Kodiak Cutting Tools
3/8-16 Standard Hand Tap Fractional
Mfr # 5503542
Zoro # G8657348
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Tap Style Taper
- Number of Flutes 4
- Size 3/8-16
- Drill Bit Size 3/8-16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503542
- Zoro # G8657348
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499846)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507150)
- KODIAK CUTTING TOOLS #8-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499032)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502563)
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- Kodiak Cutting Tools Hand Taps