Shop All Tap Sets
Kodiak Cutting Tools
3/8-16 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5503630
Zoro # G8666378
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-1/4
- Drill Bit Size 3/8-16
- Drilling Length .381
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5503630
- Zoro # G8666378
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- DIABLO 3-5/8" 13 TPI Bi-Metal T-Shank Jig Saw Blades for Plexiglass 5Pk (DJT102BF5)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 in. UNC (309020-SET1)
- Kodiak Cutting Tools Tap Sets