Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
3/8-16 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel
Mfr # 5573871
Zoro # G8666877
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16
- Number of Flutes 3
- Size 3/8-16
- Drill Bit Size 3/8-16
- Drilling Length .381
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573871
- Zoro # G8666877
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral FluteHi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L, Handle Design: Butt (6895543)
- POWERMATIC Rail-Assembly 64-Long (2653046Z)
- DRILL AMERICA #12-36 HSS Plug Hand Tap (DWTST12-36P)
- WERNER M440002 Tape Measure Jacket (M440002)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps