Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts
Mfr # 5509394
Zoro # G8631475
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-1/4
- Size 3/8-16
- Drill Bit Size 3/8-16
- Drilling Length .381
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509394
- Zoro # G8631475
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide (5508624)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357827)
- Kodiak Cutting Tools Taps