Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512573
Zoro # G8626609
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 6
- Drill Bit Size 3/8-16
- Drilling Length 0.275
- Shank Diameter 0.275
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512573
- Zoro # G8626609
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 6 |
Size | 3/8-16 |
Drill Bit Size | 3/8-16 |
Drilling Length | 0.275 |
Shank Diameter | 0.275 |
Square Size | 0.206 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #36 (C73464)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514927)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- Kodiak Cutting Tools Taps