Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498702
Zoro # G8581118
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 3
- Size 3/8-16
- Drilling Length .381
- Drill Bit Size 3/8-16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498702
- Zoro # G8581118
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-1/4 |
Size | 3/8-16 |
Drilling Length | .381 |
Drill Bit Size | 3/8-16 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x60)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- KO-KEN Socket 1/2 12 Point 50mm 1/4 Sq. Drive (2305A-1/2)
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- Kodiak Cutting Tools Taps