Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3745 Carbide Reamer Decimal Size
Mfr # 5461819
Zoro # G9179907
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.3745
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.3745
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461819
- Zoro # G9179907
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3745 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3745 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- KO-KEN Socket 14mm 4 Point 38mm 1/2 Sq. Drive (14400-14WN)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- KODIAK CUTTING TOOLS .2160 Carbide Reamer Decimal Size (5459828)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- Kodiak Cutting Tools Carbide Chucking Reamers