Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3730 Carbide Reamer Decimal Size
Mfr # 5461797
Zoro # G9186094
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.373
- Overall Length 3-1/2
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.373
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461797
- Zoro # G9186094
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.373 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.373 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F51/64)
- DRILL AMERICA 5/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/16)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2160 Carbide Reamer Decimal Size (5459828)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0640 Carbide Reamer Decimal Size (5457705)
- KODIAK CUTTING TOOLS .4890 Carbide Reamer Decimal Size (5463260)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Kodiak Cutting Tools Reamers