Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.355 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478627
Zoro # G8563794
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.355
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.355
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478627
- Zoro # G8563794
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.355 |
Overall Length | 7 |
Drill Bit Size | 0.355 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- FEIN Adapter_Weldon 3/4 (63901078010)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- Kodiak Cutting Tools Reamers