Shop All Carbide End Mills
Kodiak Cutting Tools
3/4 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated
Mfr # 5518700
Zoro # G8584907
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 4
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5518700
- Zoro # G8584907
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Our Kodiak Cutting Tools® solid carbide fine pitch roughing end mill is designed to remove maximum material with minimum vibration or chatter, while milling faster than conventional finishing endmills.
Excellent for: Hardened Steels. Titanium, Inconel, Space Age Materials Premium Sub-Micrograin Solid Carbide
End Mills4 Flute, 30 Degree Helix ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
End Mills4 Flute, 30 Degree Helix
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End TICN Coated (5463524)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End (5446463)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long Length (5437366)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius (5547306)
- GWS TOOL GROUP 101062 End Mill (101062)
- Kodiak Cutting Tools Carbide End Mills