Shop All Hand Taps
Kodiak Cutting Tools
3/4 Countersink Single Flute 82 Deg.
Mfr # 5413496
Zoro # G8645904
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-27/32
- Drill Bit Size 0.7500 (3/4)
- Size 0.7500 (3/4)
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413496
- Zoro # G8645904
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-27/32 |
Drill Bit Size | 0.7500 (3/4) |
Size | 0.7500 (3/4) |
Drilling Length | 1/2 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
82 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- IRWIN Die Metric 10Mm-1.00Mm (9738)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19712)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503762)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502057)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-18 (DWT54790)
- Kodiak Cutting Tools Hand Taps