Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5574113
Zoro # G8671129
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 4
- Size 3/4-10
- Drilling Length .590
- Drill Bit Size 3/4-10
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574113
- Zoro # G8671129
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drilling Length | .590 |
Drill Bit Size | 3/4-10 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Clutch and Spanner Security Bit Set with Rail, 9-Piece (1/8-1/4 in., #4-#10) (DZZ93002)
- SUPERCUT 165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431414)
- KO-KEN Bit Socket PH2 28mm Z-series 1/4 Sq. Drive (2000Z.28-2)
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- Kodiak Cutting Tools Taps