Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5574267
Zoro # G8673868
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 4
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length .590
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574267
- Zoro # G8673868
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Square Size | 0.442 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1312601601)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps