Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-10 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498812
Zoro # G8583035
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Thread Length 2
- Size 3/4-10
- Drill Bit Size 3/4-10
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498812
- Zoro # G8583035
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Square Size | 0.442 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CTA MANUFACTURING 4 PC INJECTOR NOZZLE PULLER SET (CTA1096)
- HOUGEN 32MM X 50MM 12,000-Series Annular Cutter (12432)
- SUPERIOR ELECTRIC 1/4 Inch T-Handle Chuck Key Replaces Makita 798341-3 Fits J3113 and J3113HH (S8-TH50C)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- Kodiak Cutting Tools Taps